Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-in Lighted Magnetic Box Level

  • Mfr # TB-H2-L-24LH-M

  • Zoro # G416150556


product price: $68.12
/ea

Key Features

Material
Aluminum
Width
24.02 in
Color
Black, Yellow
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H2-L-24LH-M
Zoro #
G416150556
UPC #
810023383505
Country of Origin
China

Dimensions

Width
24.02 in
Length
1.65 in
Height
2.95 in

Details

Material
Aluminum
Item
24-in Lighted Magnetic Box Level
Color
Black, Yellow

Description

The robust 24in Lighted Magnetic Box Level is a precision-milled powerhouse designed to meet Prosft rigorous standards. This LED-lighted 24in box level is equipped for visibility in any jobsite environment. Built for all-day reliable accuracy where it counts.


  • Delivers reliable accuracy up to 0.029° (.0005"/in, 0,5mm/m)
  • LED-lit vials for easier reading in various lighting conditions with 3-minute auto shut off
  • LED-lit vials for easier reading in various lighting conditions with 3-minute auto shut off
  • Impact-resistant vials are recessed into the frame for increased protection
  • Shock-absorbing end caps provide added impact protection and can be removed for improved edge alignment
  • Powerful rare-earth magnets for superior holding power
  • Precision-milled aluminum frame delivers the strength and accuracy required on the jobsite
  • Large hang and tethering slot for added convenience

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.