Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in Seamer

  • Mfr # TB-H4-61-S3-6BES

  • Zoro # G305290622


product price: $21.99
/ea
Sold in multiples of 2 for $43.98

Key Features

Material
Cr-Mo
Width
9.84
Tool Weight (Lb.)
1.3
Length
3.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-H4-61-S3-6BES
Zoro #
G305290622
UPC #
810023382553
Country of Origin
China

Dimensions

Width
9.84
Length
3.23

Details

Item
Tin Snips
Material
Cr-Mo
Tool Weight (Lb.)
1.3

Description

The ToughBuilt features 1⁄4′′ depth markings, allowing the user to create faster, more accurate bends in ductwork.
The patent pending ergonomic grip design allows 2 hand positions: rearward grip for maximum leverage, and forward grip for maximum control. The flush pivot bolt will not hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. This Seamer is built to meet the pros’ rigorous demands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.