Zoro Homepage

30ft Cross-Line Laser Level

  • Mfr # TB-H2-LL-30-L2

  • Zoro # G616150554


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
3.7 in
Material
Plastic
Length
2.28 in
Height
3.39 in
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H2-LL-30-L2
Zoro #
G616150554
UPC #
810023383567
Country of Origin
China

Dimensions

Width
3.7 in
Length
2.28 in
Height
3.39 in

Details

Material
Plastic
Item
30' Cross-Line Laser Level
Color
Black, Yellow

Description

ToughBuilt 30 ft Cross Line Laser Level projects a bright horizontal and vertical line for several leveling and layout applications.


  • Highly Visible Green Cross Line Laser
  • 30 ft range
  • 30 ft range
  • Self Leveling with out of level indicator
  • Pendulum locks when not in use for safe transport
  • Simple operation
  • Includes versital mounting clamp
  • IP54 Dust and Water Protection
  • Batteries Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.