Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35ft ProBlade Tape Measure

  • Mfr # TB-H2-T-12235

  • Zoro # G216147374


product price: $53.65
/ea

Key Features

Case Material
Plastic
Case Color
Black, Yellow
Height
3.86 in
Width
4.33 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H2-T-12235
Zoro #
G216147374
UPC #
810023385264
Country of Origin
China

Dimensions

Height
3.86 in
Width
4.33 in
Length
2.4 in

Details

Item
Tape Measure
Case Material
Plastic
Case Color
Black, Yellow

Description

The ToughBuilt 35ft ProBlade Tape Measure with 11ft Honest Standout and Blade Control features an accurate, easy-to-read 1.25 wide blade with double-sided high contrast markings. With a nylon coating and protective film that helps retain strength and resists breakage, this tape measure is built for earnest durability. A magnetic hook utilizes a four-rivet construction with an underside reinforcement to withstand rigorous use. A prominent, finger-operated blade control button slows or stops the blade for added retraction control. Ergonomic design with rubber overmold provides added stability while reducing hand fatigue. The ToughBuilt ProBlade Tape Measure with 11ft Honest Standout and Blade Control is engineered to meet the needs of demanding Pros.


  • Up to 11' Honest StandoutTM with optimized blade rigidity for increased measuring efficiency
  • Reinforced frame and shock-absorbing rubber overmold provides impact resistance for maximum survivability
  • Reinforced frame and shock-absorbing rubber overmold provides impact resistance for maximum survivability
  • Heavy-duty steel belt clip with recessed fastener hangs easily and holds firm
  • Integrated tether loop for quick and easy lanyard attachment in high-elevation scenarios
  • Magnetic 4-sided wide hook is designed for efficient hooking to various materials and orientations
  • Blade control button slows or stops blade recoil
  • Double-sided blade with enlarged numbers makes it easy to read from any angle
  • Ergonomic grip with rubber overmold provides all-day comfort on the jobsite

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.