
9in Lighted Magnetic Box Level
Mfr # TB-H2-L-9LH-M
Zoro # G216150558
product price: $57.49
/eaKey Features
Width
9.49 in
Height
2.01 in
Material
Aluminum
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-H2-L-9LH-M
Zoro #
G216150558
UPC #
810023383468
Country of Origin
China
Dimensions
Width
9.49 in
Height
2.01 in
Length
1.06 in
Details
Material
Aluminum
Color
Grey
Item
Box Level
Description
The compact 9in Lighted Magnetic Box Level is a precision-milled powerhouse designed to meet the rigorous standards that Pros demand. This LED-lighted 9in box level is equipped for visibility in any jobsite environment. Built for all-day reliable accuracy where it counts.
- Delivers reliable accuracy up to 0.029° (.0005"/in, 0,5mm/m)
- LED-lit vials for easier reading in various lighting conditions with 3 minute auto shutoff
- LED-lit vials for easier reading in various lighting conditions with 3 minute auto shutoff
- Impact-resistant vials are recessed into the frame for increased protection
- Shock-absorbing end caps for added impact protection
- Powerful rare-earth magnets for superior holding power
- Precision-milled aluminum frame delivers the strength and accuracy required on the jobsite
- Large hang and tethering slot for added convenience
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.