Zoro Homepage

Angled Utility Knife with Pry Bar in

  • Mfr # TB-H4-11-A

  • Zoro # G216147381


product price: $21.45
/ea

Key Features

Blade Material
Steel
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-11-A
Zoro #
G216147381
UPC #
810023389521
Country of Origin
China

Details

Blade Material
Steel
Item
Angled Utility Knife with Pry Bar
Color
Black, Yellow

Description

ToughBuilt Angled Utility Knife with Pry Bar is engineered for convenience and durability. Its angled head design allows for more precise control and visibility while cutting.Equipped with a rope cutter and a prying tool, this knife empowers you to tackle a variety of tasks, from cutting through tough materials to prying open containers.The retractable blade also has a second open position for cutting packaging tape without damaging the contents of the package.The button lock ensures that the knife stays firmly in place when open, providing a stable cutting experience. Plus, the blade-release button allows for quick, tool-free blade changes, so you can replace a dull blade or adapt to different tasks on the fly. The triple-injected ergonomic handle provides a comfortable and non-slip grip, that reduces fatigue during extended use. And blade storage in the handle holds up to 10 blades 5 blades included.A sturdy belt clip and tether loop keep this utility knife at your side when you need it most.Elevate your cutting experience with ToughBuilt Angled Utility Knife with Pry Bar - a tool thatfts versatile, convenient, and built to last.


  • Features rope cutter and prying tool for the versatility of applications
  • Blade-release button for fast and tool-free blade changes
  • Blade-release button for fast and tool-free blade changes
  • Retractable blade with additional position for safe cutting of packaging tape
  • Triple-injected ergonomic handle with a non-slip grip
  • Solid steel belt clip to secure the knife when not in use
  • Compatible with standard-size utility blades
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.