Zoro Homepage

Auto-loading Utility Knife with Pry Bar

  • Mfr # TB-H4-10-A

  • Zoro # G016147369


product price: $24.99
/ea

Key Features

Blade Material
Steel
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-10-A
Zoro #
G016147369
UPC #
810023389538
Country of Origin
China

Details

Item
Auto-loading Utility Knife with Pry Bar
Blade Material
Steel
Color
Black, Yellow

Description

The ToughBuilt Auto-Loading Utility Knife is designed with convenience and versatility in mind. A new blade loads with the push of a slide for continuous cutting. This knifefts rope cutter and prying tool ensure itfts ready for any application.A blade-release button allows you to change blades in seconds, so you can get on with the job.With exceptional onboard storage for up to 20 blades 10 in auto-loading chamber and 10 in storage, including 5 blades to start, youftll never run out of sharp edges.The triple-injected ergonomic handle provides a secure, non-slip grip reducing fatigue during extended use.Upgrade your cutting experience today with the Auto-Loading Utility Knife for the ultimate convenience and reliability.


  • Auto-loading: reloads new blade with a push of a slide
  • Rope cutter, and prying tool for the versatility of applications
  • Rope cutter, and prying tool for the versatility of applications
  • Onboard blade storage holds up to 20 blades: 10 in auto-loading chamber + 10 in storage (5 blades included)
  • Triple-injected ergonomic handle with a non-slip grip
  • Compatible with standard-size utility blades
  • Tether loop
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.