Zoro Homepage

Autoloading Multi-Bit Driver

  • Mfr # TB-H5-M-01

  • Zoro # G016147383


product price: $30.15
/ea

Key Features

Nut Driver Handle Color
Black, Yellow
Material
Steel
Width
1.65 in
Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H5-M-01
Zoro #
G016147383
UPC #
810023386759
Country of Origin
China

Dimensions

Width
1.65 in
Height
6.3 in

Details

Nut Driver Handle Color
Black, Yellow
Material
Steel
Item
Autoloading Multi-Bit Driver

Description

The ToughBuilt Autoloading Multi-Bit Driver is a versatile set with 6 bit tips stored inside of the ergonomic handle. The pump-action reloading mechanism rapidly loads and retracts bits. Itfts easy to see all the bit tips through the clear window. The tri-panel rubber-overmolded grip increases control and comfort in the hand. A black chrome-plated steel barrel resists rust and provides the durability needed by demanding Pros.


  • Autoloading pump-action mechanism rapidly loads and retracts bits
  • Onboard storage holds up to 6 bit tips
  • Onboard storage holds up to 6 bit tips
  • Driver compatible with most 25 mm bits for increased versatility
  • Includes Phillips: PH1, PH2; slotted: SL1/4-in, SL3/16-in; square: SQ1, SQ2
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.