Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 48-32 in, Blk/Ylw, 4.75 inW

  • Mfr # TB-CT-111-3P

  • Zoro # G816045278


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Belt Type
Tool Belt
Features
Each Pouch Includes an Integrated Kickstand, No-Snag Hidden-Seam Design
Includes
(5) Large-Capacity Pockets
Number of Pockets
27
Number of Tool Holders
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-111-3P
Zoro #
G816045278
UPC #
850000152045
Country of Origin
China

Dimensions

Maximum Waist Size
48 in
Belt Width
4 3/4 in
Minimum Waist Size
32 in

Details

Belt Type
Tool Belt
Features
Each Pouch Includes an Integrated Kickstand, No-Snag Hidden-Seam Design
Includes
(5) Large-Capacity Pockets
Number of Pockets
27
Item
ToughBuilt Tradesman Tool Belt Set
Number of Tool Holders
27
Tool Holder Type
(2) Tape Measure Clips, Hammer Loop
Padded
Padded
Pouch Closure Type
Clip
Number of Pouches
2
Removable Pouches
Removable
Includes Belt
Belt Included
Primary Application
Contractor, Tradesman
Belt Adjustment Type
Buckle
Belt Color
Black, Yellow
Belt Buckle Type
Interlocking
Series
ClipTech

Description

ToughBuilt Tradesman Tool Belt Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.