Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, ClipTech Accessories, Polyester

  • Mfr # TB-CT-41P

  • Zoro # G505290668


product price: $26.55
/ea
Sold in multiples of 3 for $79.65

Key Features

Material
Polyester
Tool Storage Type Included
Belt
Features
ClipTech Accessories
Depth
4.25
Overall Width
4.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-41P
Zoro #
G505290668
UPC #
850000152083
Country of Origin
China

Dimensions

Depth
4.25
Overall Width
4.72
Overall Length
1.26
Length
13.78
Width
4.72
Overall Height
53.15

Details

Item
ClipTech Accessories
Material
Polyester
Tool Storage Type Included
Belt
Features
ClipTech Accessories
Includes
TB-CT-41P Pro Padded Belt Heavy Duty Buckle

Description

The ToughBuilt Padded Belt with Heavy-Duty Buckle can be completely customized to large and small waists for the ultimate comfort and support. The padding extension fully surrounds larger waists, and can be zipped off for smaller waists: no excess, bulky folded-over padding. Excess belt length can be trimmed and capped with the included steel tip. Optimized to work with all ClipTech pouches, it is constructed with a custom heavy-gauge steel belt buckle, high quality fabrics, and comfortable padding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.