Zoro Homepage

Belt, ClipTech Tool Belt Sets, Polyester

  • Mfr # TB-CT-111-CP

  • Zoro # G405290645


product price: $97.49
/ea
Sold in multiples of 2 for $194.98
Free Shipping & Returns

Key Features

Material
Polyester
Tool Storage Type Included
Belt
Features
ClipTech Tool Belt Sets
Length
12.5
Depth
9.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-111-CP
Zoro #
G405290645
UPC #
850000152052
Country of Origin
China

Dimensions

Length
12.5
Depth
9.0
Width
16.0

Details

Item
ClipTech Tool Belt Sets
Material
Polyester
Tool Storage Type Included
Belt
Features
ClipTech Tool Belt Sets

Description

The ToughBuilt brings a new level of organization and efficiency to every project. Innovative ClipTech technology gives professionals effortless, adjustable, and interchangeable pouches to fit every job. Clip pouches effortlessly clip on and off to carry what you need, when you need it. This set includes 2 rugged pouches and a padded belt with heavy-duty buckle. An integrated kickstand allows your pouch and tools to stand next to you. Its 27 customized pockets and loops include 2 large-capacity pockets with No-Snag Hidden-Seam design, a plastic-lined utility knife pocket, screwdriver loops, notebook pocket, extreme-duty hammer loop and 2 tape measure clips. Made with rugged 6-Layer construction and rivet reinforcement, this dependable tool belt withstands the harshest working conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.