Zoro Homepage

Belt, Non-ClipTech Belts/Suspenders, Polyester

  • Mfr # TB-43A

  • Zoro # G705290673


product price: $23.25
/ea
Sold in multiples of 4 for $93.00

Key Features

Material
Polyester
Tool Storage Type Included
Belt
Features
Non-ClipTech Belts/Suspenders
Overall Height
51.18
Overall Width
5.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-43A
Zoro #
G705290673
UPC #
851361008538
Country of Origin
China

Dimensions

Overall Height
51.18
Overall Width
5.12
Length
13.39
Depth
3.15
Width
5.31
Overall Length
0.98

Details

Item
Non-ClipTech Belts/Suspenders
Material
Polyester
Tool Storage Type Included
Belt
Features
Non-ClipTech Belts/Suspenders
Includes
TB-43A Padded Work Belt

Description

The ToughBuilt is great for long days on the job or anytime you need lower back support. The padded material provides a comfortable fit and it easily adjusts to fit waist sizes from 32 to 48’ while eliminating residual belt-length. Heavy-duty, quick-release belt buckle keeps the belt securely fastened. Stress points are reinforced and the durable 1680D fabric withstands the toughest conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.