Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C300 Sawhorses, 2PK

  • Mfr # TB-C300-2

  • Zoro # G616147363


product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Sawhorse Length
4.13 in
Height
4.61 in
Color
Black, Yellow
Sawhorse Material
Steel
Sawhorse Width
16.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-C300-2
Zoro #
G616147363
UPC #
858248006045
Country of Origin
China

Dimensions

Sawhorse Length
4.13 in
Height
4.61 in
Sawhorse Width
16.35 in

Details

Color
Black, Yellow
Item
Sawhorse
Sawhorse Material
Steel

Description

The ToughBuilt C300 Sawhorse 2-Pack is durable, rugged and offers unparalleled value. Constructed of 100% high-grade steel, these sawhorses have a remarkable 1100 lb. capacity alone, and 2200 lb. per pair.Compact and sturdy with fast-open legs, setup is straightforward and simple. Powder-coated and zinc-plated steel prevents corrosion and withstands rigorous environments. This folding sawhorse includes an easy carry handle for effortless transport and rolled edges for safety and comfort.


  • 100% steel construction
  • 1100 lb capacity each, 2200lb per pair
  • 1100 lb capacity each, 2200lb per pair
  • Easy carry handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.