Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C500 Sawhorse / Jobsite Table, 2PK

  • Mfr # TB-C500-2

  • Zoro # G816147378


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Sawhorse Material
Steel
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-C500-2
Zoro #
G816147378
UPC #
858248006946
Country of Origin
China

Details

Item
Sawhorse / Jobsite Table
Sawhorse Material
Steel
Color
Black, Yellow

Description

The ToughBuilt C500 Sawhorse and Jobsite Table is durable, rugged and offers unparalleled value. Constructed of 100% high-grade steel, this sawhorse has a remarkable 1100 lb. capacity alone, and 2200 lb. per pair. Features 2x4 support arms that transform 2 sawhorses and a sheet of plywood into a solid jobsite table. With fast-open legs, setup is straightforward and simple. Powder-coated and zinc-plated steel prevents corrosion and withstands rigorous environments. This folding sawhorse includes an easy-carry handle for effortless transport and rolled edges for safety and comfort.


  • TWO HEAVY DUTY FOLDING SAWHORSES - Constructed from 100 percent high-grade steel, this sawhorse is rugged and capable for your most demanding jobs. Alone it has an incredible 1100 lb. capacity. When paired with a second table, it has a 2200 lb. capacity per pair.
  • CREATE A STURDY JOBSITE TABLE - Durable sawhorse has 2 x 4 support arms, when deployed transform two sawhorses into a solid and sturdy jobsite table. Compact and sturdy with fast-open legs, setup is straightforward and simple.
  • FOLDS TO AN EASY CARRY SIZE - Strong steel legs fold into a convenient collapsible size. Platform has rounded edges for safety and security. Easy grip handle allows effortless carry to jobsite. Excellent workbench for construction, firewood cutting, drywall, and other tasks.
  • BUILT TO LAST - Constructed from powder-coated and zinc-plated steel, you'll never have to worry about corrosion. Withstands the most rigorous environments, and it's covered with our limited lifetime warranty to the original purchaser against defects in material or workmanship.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.