C550 Sawhorse / Jobsite Table, 2PK

  • Mfr # TB-C550-2

  • Zoro # G116147382


product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns

Key Features

Sawhorse Length
4.13 in
Color
Black, Yellow
Sawhorse Width
41.54 in
Sawhorse Material
Steel
Height
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-C550-2
Zoro #
G116147382
UPC #
858248006052
Country of Origin
China

Dimensions

Sawhorse Length
4.13 in
Sawhorse Width
41.54 in
Height
4.65 in

Details

Item
Sawhorse
Color
Black, Yellow
Sawhorse Material
Steel

Description

The ToughBuilt C550 Sawhorse and Jobsite Table 2-Pack is durable, rugged and offers unparalleled value. Constructed of 100% high-grade steel, these sawhorses have a remarkable 1100 lb. capacity alone, and 2200 lb. per pair. Features 2x4 support arms that transform 2 sawhorses into a solid jobsite table. Also includes innovative material support pegs that allow upright storage of materials and easy cutting. It also has easy-to-fold steady feet for all-surface use. With fast-open legs, setup is straightforward and simple. Powder-coated and zinc-plated steel prevents corrosion and withstands rigorous environments. This folding sawhorse includes an easy carry handle for effortless transport and rolled edges for safety and comfort.


  • 100% steel construction
  • 2x4 support arms create a sturdy jobsite table
  • 2x4 support arms create a sturdy jobsite table
  • Material support pegs
  • Pivoting feet
  • Powder coating and zinc-plated surfaces
  • Easy carry handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.