Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C650 Sawhorse / Jobsite Table, 2PK

  • Mfr # TB-C650-2

  • Zoro # G716147379


product price: $191.99
/pk 2, $96.00/ea
Free Shipping & Returns

Key Features

Height
5.51 in
Sawhorse Width
42.44 in
Color
Black, Yellow
Sawhorse Material
Steel
Sawhorse Length
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-C650-2
Zoro #
G716147379
UPC #
858670005371
Country of Origin
China

Dimensions

Height
5.51 in
Sawhorse Width
42.44 in
Sawhorse Length
4.53 in

Details

Color
Black, Yellow
Sawhorse Material
Steel
Item
Sawhorse / Jobsite Table

Description

The ToughBuilt C650 Sawhorse and Jobsite Table 2-Pack is durable, rugged and offers unparalleled value. Constructed of 100% high-grade steel, these sawhorses have a remarkable 1300 lb. capacity each and 2600 lb. per pair. Features 2x4 support arms that transform the 2 sawhorses into a solid jobsite table. Their telescopic legs allow the sawhorses to work in any terrain. Also includes innovative material support pegs that allow for safe and easy cutting of materials. It also has easy to fold steady feet for all surface use. With a fast-open mechanism, setup is straightforward and simple. Powder-coated and zinc-plated steel prevents corrosion and withstands rigorous environments. These folding sawhorses include easy carry handles for effortless transport and rolled edges for safety and comfort.


  • 100% steel construction
  • 2x4 support arms create a sturdy jobsite table
  • 2x4 support arms create a sturdy jobsite table
  • Adjustable height legs
  • Material support pegs
  • Pivoting feet
  • Powder coating and zinc-plated surfaces
  • Easy carry handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.