Zoro Homepage

C700 Sawhorse / Jobsite Table, 2PK

  • Mfr # TB-C700-2

  • Zoro # G216147367


product price: $217.99
/pk 2, $109.00/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Sawhorse Material
Steel
Sawhorse Width
39.84 in
Height
5.51 in
Sawhorse Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-C700-2
Zoro #
G216147367
UPC #
858248006021
Country of Origin
China

Dimensions

Sawhorse Width
39.84 in
Height
5.51 in
Sawhorse Length
5.31 in

Details

Color
Black, Yellow
Sawhorse Material
Steel
Item
Sawhorse / Jobsite Table

Description

The ToughBuilt C700 Sawhorse and Jobsite Table 2-Pack is durable, rugged and offers unparalleled value. Constructed of 100% high-grade steel, these sawhorses have a remarkable 1300 lb. capacity alone, and 2600 lb. per pair. Transform 2 sawhorses into a solid jobsite table: features support arms that adjust to fit 2x4s or 4x4s. Its telescopic legs allow the sawhorse to work in any terrain. Also includes innovative material cutting & support pegs that allow for safe and easy cutting of materials. It also has easy-to-fold, steady feet for all-surface use. With a fast-open mechanism, setup is straightforward and simple. Powder-coated and zinc-plated steel prevents corrosion and withstands rigorous environments. This folding sawhorse includes an easy carry handle for effortless transport and rolled edges for safety and comfort.


  • 100% steel construction
  • Jobsite table
  • Jobsite table
  • 1300 lb capacity each, 2600lb per pair
  • Adjustable height legs
  • Material cutting and support pegs
  • Pivoting feet
  • Powder coating and zinc-plated surfaces
  • Easy carry handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.