Zoro Homepage

Chest Cooler, 50 lb. Cap., 16 in. L

  • Mfr # TB-B1-C-60C

  • Zoro # G516045318


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cooler Capacity - Maximum
15.9 qt
Lid Color
White
Includes
Built-In Bottle Opener, Dry-Good Basket, Inner Tray
Outside Height
13 1/2 in
Outside Width
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-C-60C
Zoro #
G516045318
UPC #
840353701182
Country of Origin
China

Dimensions

Outside Height
13 1/2 in
Outside Width
10 3/8 in
Outside Length
16 in
Inside Length
13 in
Inside Width
7 5/8 in
Inside Height
9 7/8 in

Details

Cooler Capacity - Maximum
15.9 qt
Lid Color
White
Includes
Built-In Bottle Opener, Dry-Good Basket, Inner Tray
Item
Chest Cooler
Features
Accessory Rails, Auto-Locking, Center Latch, Easy Stacking
Body Color
White
Material
Polymer
Cold Retention - Maximum
30 hr
Number of Cans
18
Locking Mechanism
Press and Pull Latch
Load Capacity - Maximum
50 lb
Includes Drain Plug
Drain Plug Not Included
Product Type
Chest Cooler
Includes Wheels
Wheels Not Included

Description

Chest Cooler, Body Color White, Lid Color White, Number of Cans 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.