Zoro Homepage

Chest Cooler, 50 lb. Cap., 21 in. L

  • Mfr # TB-B1-C-70

  • Zoro # G516045356


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Outside Length
21 in
Lid Color
White
Body Color
White
Includes
Built-In Bottle Opener, Dry-Good Basket, Inner Tray
Cooler Capacity - Maximum
37 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-C-70
Zoro #
G516045356
UPC #
840353701298
Country of Origin
China

Dimensions

Outside Length
21 in
Outside Height
15 5/8 in
Outside Width
16 in
Inside Width
11 5/8 in
Inside Length
16 1/2 in
Inside Height
11 1/2 in

Details

Lid Color
White
Body Color
White
Item
Chest Cooler
Includes
Built-In Bottle Opener, Dry-Good Basket, Inner Tray
Cooler Capacity - Maximum
37 qt
Features
Accessory Rails, Auto-Locking, Center Latch, Easy Stacking
Material
Polymer
Number of Cans
53
Cold Retention - Maximum
5 day
Product Type
Chest Cooler
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Included
Locking Mechanism
Press and Pull Latch
Load Capacity - Maximum
50 lb

Description

Chest Cooler, Body Color White, Lid Color White, Number of Cans 53

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.