Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClipTech Bar, Silver, black, Metal, 1PK

  • Mfr # TB-B1-A-30

  • Zoro # G216045311


product price: $23.19
/ea

Key Features

Overall Length
16 in
Overall Height
3 3/16 in
Color
black, Silver
Series
TB-B
Material
Metal (Hook), Steel (Bar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-A-30
Zoro #
G216045311
UPC #
840353701212
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Height
3 3/16 in
Overall Width
2 in

Details

Item
StackTech ClipTech Bar Accessory
Color
black, Silver
For Use With
Crates, Tool Box
Series
TB-B
Material
Metal (Hook), Steel (Bar)
Features
Not Applicable, Quick Release Levers, Side Mount
Includes Mounting Hardware
Mounting Hardware Included
Total Load Capacity
25 lb
Compatible with Manufacturer Model No.
TB-53, TB-CT-02, TB-CT-104, TB-CT-106A, TB-CT-114, TB-CT-150, TB-CT-34, TB-CT-36-M7
Compatible Modular System
StackTech

Description

StackTech ClipTech Bar Accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.