Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordWrap, Silver, black, Alum/Plastic, 1PK

  • Mfr # TB-B1-A-31

  • Zoro # G616045324


product price: $17.49
/ea

Key Features

Color
black, Silver
Overall Width
4 5/16 in
Overall Height
4 5/16 in
Features
Fast Cord Removal, Front and Side Mount, Holds up to 50ft of 12ga Cord or 100ft of 14ga Cord, Quick Release Button
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-A-31
Zoro #
G616045324
UPC #
840353701236
Country of Origin
China

Dimensions

Overall Width
4 5/16 in
Overall Height
4 5/16 in
Overall Length
3 in

Details

Color
black, Silver
For Use With
Tool Box
Features
Fast Cord Removal, Front and Side Mount, Holds up to 50ft of 12ga Cord or 100ft of 14ga Cord, Quick Release Button
Item
Stacktech Cord Wrap Accessory
Material
Aluminum (Tips), Plastic (Hook)
Series
TB-B
Compatible with Manufacturer Model No.
TB-B1-B-30, TB-B1-B-50, TB-B1-B-60C, TB-B1-B-70, TB-B1-B-70R, TB-B1-D-30-1, TB-B1-D-70-3, TB-B1-O-10, TB-B1-O-10C, TB-B1-O-30, TB-B1-S-60C, TB-B1-X-50
Total Load Capacity
25 lb
Includes Mounting Hardware
Mounting Hardware Included
Compatible Modular System
StackTech

Description

Stacktech Cord Wrap Accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.