Zoro Homepage

Demolition Driver

  • Mfr # TB-H5-D-X

  • Zoro # G716150560


product price: $25.15
/ea

Key Features

Color
Black, Yellow
Width
1.38 in
Material
Steel
Height
10.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H5-D-X
Zoro #
G716150560
UPC #
810023386827
Country of Origin
China

Dimensions

Width
1.38 in
Height
10.71 in

Details

Item
Demolition Driver
Color
Black, Yellow
Material
Steel

Description

The ToughBuilt Demolition Driver with a Duct piercing tip helps with various HVAC and demolition needs. A duct piercing tip suits for quick light-gauge metal cutting. Its solid core and steel endcap withstand heavy impacts. Chrome-plated steel shank prevents rust and ensures longevity.


  • Solid core increases durability and lifespan
  • Steel endcap with side striking surfaces allows for heavy blows
  • Steel endcap with side striking surfaces allows for heavy blows
  • Duct-piercing tip for puncturing and cutting applications
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.