Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Dolly Cart, Black, Silver, 7 5/8 in, 1PK (Discontinued)

  • Mfr # TB-B1-T-10
  • Zoro # G816045322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-T-10
Zoro #
G816045322
UPC #
840353701335
Country of Origin
China

Dimensions

Overall Width
23 7/8 in
Overall Depth
18 7/8 in
Overall Height
7 5/8 in
Caster Diameter
3 7/8 in

Details

Item
ToughBuilt StackTech Dolly Cart
Series
TB-B
Color
Black, Silver
Caster Type
Swivel
Caster Material
Rubber
Stackable
Stackable
Compatible Modular System
StackTech
Total Load Capacity
250 lb
Caster Brake Type
Locking
Platform Material
Polymer
Compatible with Manufacturer Model No.
TB-B1-B-30, TB-B1-B-50, TB-B1-B-60C, TB-B1-B-70, TB-B1-B-70R, TB-B1-D-30-1, TB-B1-D-70-3, TB-B1-O-10, TB-B1-O-10C, TB-B1-O-30, TB-B1-S-60C, TB-B1-X-50
Caster Bearing Type
Roller
Number of Casters
4

Description

ToughBuilt StackTech Dolly Cart, Caster Bearing Type Roller, Caster Brake Type Locking, Caster Diameter 3 7/8 in, Caster Material Rubber, Caster Type Swivel, Color Black, Silver, Compatible Modular System StackTech, Compatible with Grainger Part Number 857FX5, 857FX7, 857FX8, 857FX9, 857FY0, 857FY3, 857FY4, 857FY5, 857FY6, 857FY7, 857FY9, 857FZ4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.