Zoro Homepage

Duct Knife + Sheath

  • Mfr # TB-H4S-40-DK-2

  • Zoro # G916147360


product price: $27.95
/ea

Key Features

Material
Steel
Color
Black, Yellow
Height
11.65 in
Length
1.61 in
Width
2.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4S-40-DK-2
Zoro #
G916147360
UPC #
810023382409
Country of Origin
China

Dimensions

Height
11.65 in
Length
1.61 in
Width
2.01 in

Details

Item
Duct Knife + Sheath
Material
Steel
Color
Black, Yellow

Description

The ToughBuilt Duct Knife with Sheath provides HVAC and insulation professionals with a sharp, forged, dual-edged cutting tool.Fine and serrated edges make it perfect for cutting a variety of materials such as duct board, flexible duct, and fiberglass insulation.The full steel tang enhances durability and provides precise control through every cut. Enjoy a comfortable and secure grip with the ergonomic soft-touch handle featuring a non-slip texture. It comes with a heavy-duty sheath featuring a belt clip for easy storage and transport.Elevate your cutting experience with ToughBuilt Duct Knife with Sheath - a tool thatfts versatile, convenient, and built to last.


  • Perfect for cutting duct board, flexible duct, and fiberglass insulation
  • Double-edged blade: fine on one side and serrated on the other for cutting a wide range of materials
  • Double-edged blade: fine on one side and serrated on the other for cutting a wide range of materials
  • Ergonomic soft-touch handle with a non-slip grip
  • Includes heavy-duty sheath with belt clip for storage and transport
  • Tether loop
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.