Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electricianfts Folding Utility Knife with Bit Driver + Pry Bar

  • Mfr # TB-H4-12-IM

  • Zoro # G816147354


product price: $39.85
/ea

Key Features

Blade Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-12-IM
Zoro #
G816147354
UPC #
810023388845
Country of Origin
China

Details

Blade Material
Steel
Item
Folding Utility Knife
Color
Black

Description

Electricianfts Folding Utility Knife is designed for convenience and durability, with 5 built-in tools. Equipped with a wire and string cutter, as well as a prying tool, double-ended screwdriver bit PH2/SL1-4-in, and a 1/4-in bit holder/nut driver, this knife empowers you to tackle a variety of tasks, from cutting through tough materials to prying open containers to tightening or loosening screws and bolts.The button lock ensures that the knife stays firmly in place when open, providing a reliable cutting experience. Plus, the blade-release button allows for quick, tool-free blade changes, so you can replace a dull blade or adapt to different tasks on the fly.Blade storage in the handle holds up to 3 blades.A sturdy belt clip keeps this utility knife at your side when you need it most.Elevate your cutting experience with 5-in-1 Electricianfts Folding Utility Knife - a tool thatfts versatile, convenient, and built to last.


  • 5-in-1: utility knife, wire and string cutter, prying tool, screwdriver, and a 1/4" bit holder/nut driver
  • Reversible Phillips #2 and slotted 1/4" bit included
  • Reversible Phillips #2 and slotted 1/4" bit included
  • Onboard blade storage holds up to 3 blades (3 blades included)
  • Blade-release button for fast, safe, and tool-free blade changes
  • Solid steel belt clip to secure the knife when not in use
  • Compatible with standard-size utility blades
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.