Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Blade + Sliding Guard

  • Mfr # TB-H4-11-G

  • Zoro # G316147380


product price: $22.19
/ea

Key Features

Material
Steel
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-11-G
Zoro #
G316147380
UPC #
810023389545
Country of Origin
China

Details

Material
Steel
Color
Black, Yellow
Item
Utility Knife

Description

The ToughBuilt Fixed Blade + Sliding Guard combines the strength and durability of a fixed blade with an innovative blade protection solution - the Sliding Guard, which covers the blade when the knife is not in use. The Sliding Guard has two positions. When fully extended, it protects the blade edge during transit and storage. When partially extended, it creates a secure nesting for a tape measure hook for cutting-to-length applications.A hinged assembly with a tool-free lock provides access to the 5-blade storage with a magnetized cradle and makes blade replacement quick and easy.The ToughBuilt Fixed Blade + Sliding Guard utility knife features an ergonomically angled body with a robust rubber overmold for a comfortable grip.Elevate your cutting experience with ToughBuilt Fixed Blade + Sliding Guard - a tool thatfts versatile, convenient, and built to last.


  • Fixed blade for precise cutting
  • Sliding guard has two positions: fully extended, it covers the blade; partially extended, it nests the tape measure hook for scoring drywall or cutting to length.
  • Sliding guard has two positions: fully extended, it covers the blade; partially extended, it nests the tape measure hook for scoring drywall or cutting to length.
  • Onboard blade storage holds up to 5 blades (5 blades included)
  • Triple-injected ergonomic handle with a non-slip grip
  • Compatible with standard-size utility blades
  • Tether loop
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.