Zoro Homepage

Jab Saw + Holster + Extra Blade

  • Mfr # TB-H4S2-23

  • Zoro # G916147377


product price: $31.45
/ea

Key Features

Item - Corded Jig Saws
Jab Saw
Length
1.65 in
Height
15.69 in
Color
Black, Yellow
Width
5.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4S2-23
Zoro #
G916147377
UPC #
810023385905
Country of Origin
China

Dimensions

Length
1.65 in
Height
15.69 in
Width
5.08 in

Details

Item - Corded Jig Saws
Jab Saw
Color
Black, Yellow
Material
Steel

Description

The ToughBuilt Jab Saw + Sheath is a durable and comfortable jab saw for professional users. Featuring a replaceable 6-in high-carbon steel blade for greater longevity and straighter cuts, the saw cuts with ease through plaster, drywall, and other materials. An injection-molded handle provides maximum comfort and control for the user. An included sheath with a metal blade guard protects the saw when not in use and allows for easy storage on the users belt or tool belt.


  • High-carbon steel 1.5mm thin blade with triple-edge teeth (8 TPI) for faster cutting
  • Injection-molded ergonomic handle with a finger guard ensures a secure and comfortable grip
  • Injection-molded ergonomic handle with a finger guard ensures a secure and comfortable grip
  • Metal blade guard integrated into the sheath prevents blade wear
  • Includes a lanyard loop for convenient tethering
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.