Zoro Homepage

Linemanfts Knife Pouch

  • Mfr # TB-CT-30-L

  • Zoro # G716147386


product price: $21.99
/ea

Key Features

Height
11.75 in
Color
Black, Yellow
Length
2.0 in
Material
Polyester
Width
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-30-L
Zoro #
G716147386
UPC #
863621000039
Country of Origin
China

Dimensions

Height
11.75 in
Length
2.0 in
Width
4.0 in

Details

Color
Black, Yellow
Item
Lineman's Knife Pouch
Material
Polyester

Description

The ToughBuilt Linemans Knife Pouch transforms how professionals carry their knife. The patented ClipTech Hub allows this pouch to clip on and off any belt. Works great alone or combined with any ClipTech tool belt.


  • ClipTech pouch clips on & off any belt
  • ClipTech Hub Included
  • ClipTech Hub Included
  • Rivet reinforcement prevents blade cutting through seams
  • Rugged construction
  • One pocket and a loop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.