Zoro Homepage

M Massive Mouth Bag

  • Mfr # TBL-CT-62-12

  • Zoro # G116147368


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Height
15.16 in
Width
17.32 in
Length
11.02 in
Color
Black, Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL-CT-62-12
Zoro #
G116147368
UPC #
810023384175
Country of Origin
Thailand

Dimensions

Height
15.16 in
Width
17.32 in
Length
11.02 in

Details

Item
Massive Mouth® Bag
Color
Black, Yellow
Material
Polyester

Description

The ToughBuilt Medium Massive Mouth Bag transforms how professionals carry tools and supply essentials on the go. The patented opening is wider than anything in the market for superior accessibility, and works with all of ToughBuilts patented ClipTech pouches for superior organization. The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professionals rigorous demands.


  • Full rugged waterproof base
  • Hard body construction protects everything inside
  • Hard body construction protects everything inside
  • Clip pouches on and off: compatible with patented ClipTech pouches for ultimate tool organization
  • Includes ClipTech® Hub
  • Structured exterior pockets
  • Steel ClipTech bar holds pouches (pouches purchased separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.