Zoro Homepage

Pro Carpenter Suspension Rig

  • Mfr # TB-302-6

  • Zoro # G305290653


product price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Material
Polyester
Features
Non-ClipTech Tool Belts / Aprons
Width
24.8
Depth
5.71
Length
12.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-302-6
Zoro #
G305290653
UPC #
851361008378
Country of Origin
China

Dimensions

Width
24.8
Depth
5.71
Length
12.99

Details

Item
Non-ClipTech Tool Belts / Aprons
Material
Polyester
Features
Non-ClipTech Tool Belts / Aprons
Includes
TB-302-6 Pro Carpenter Suspension Rig

Description

The is built for the professional. Its innovative structure has plastic-walled pockets that won’t collapse forward, keeping tools from falling out. The pouches stay wide open making your tools easier to see, easier to access. Supremely comfortable padded belt and suspenders comfortably distribute heavy loads for all day comfort. The rig offers a 2 hammer loops, tape-measure holder and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.