Zoro Homepage

Pry Bar Utility Knife with Storage

  • Mfr # TB-H4-12-IST

  • Zoro # G516147357


product price: $23.69
/ea

Key Features

Blade Material
Steel
Overall Width
1.28 in
Overall Length
0.92 in
Height
4.84 in
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-12-IST
Zoro #
G516147357
UPC #
840353700147
Country of Origin
China

Dimensions

Overall Width
1.28 in
Overall Length
0.92 in
Height
4.84 in

Details

Item
Utility Knife
Blade Material
Steel
Color
Black, Yellow

Description

The ToughBuilt Pry Bar Utility Knife with Storage is convenient, durable, and features a robust prybar along with a wire stripper/string cutter to empower you to tackle a variety of tasks, from cutting through tough materials to prying open containers or pulling small nails.The button lock ensures that the knife stays firmly in place when open, providing a reliable cutting experience. Plus, the blade-release button allows for quick, tool-free blade changes, so you can replace a dull blade or adapt to different tasks on the fly.Blade storage in the handle holds up to 3 blades.A sturdy belt clip and tether loop keep this utility knife at your side when you need it most.Elevate your cutting experience with the ToughBuilt Pry Bar Utility Knife with Storage - a tool thatfts versatile, convenient, and built to last.


  • Features wire and string cutter, and prying tool for the versatility of applications
  • Button lock keeps the knife locked when open and firmly closed when stored
  • Button lock keeps the knife locked when open and firmly closed when stored
  • Blade-release button for fast and tool-free blade changes
  • Solid steel belt clip to secure the knife when not in use
  • Tether loop
  • Compatible with standard-size utility blades
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.