Zoro Homepage

Right Cut Aviation Snips

  • Mfr # TB-H4-60-R

  • Zoro # G505290651


product price: $21.95
/ea
Sold in multiples of 6 for $131.70

Key Features

Material
Cr-Mo
Length
1.1
Width
10.16
Tool Weight (Lb.)
0.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-60-R
Zoro #
G505290651
UPC #
810023382485
Country of Origin
China

Dimensions

Length
1.1
Width
10.16

Details

Item
Tin Snips
Material
Cr-Mo
Tool Weight (Lb.)
0.84

Description

The ToughBuilt are designed to create effortless right cuts. Forged blades with induction hardened cutting edges deliver up to 10 times more cuts than cast blades.
The patent pending ergonomic grip design allows 2 cutting positions: rearward grip for maximum leverage, and forward grip for maximum control. The flush pivot bolt will not hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. These snips are built to meet the pros’ rigorous demands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.