Zoro Homepage

Roll Holder, Black, Yellow, Steel, 1PK

  • Mfr # TB-B1-A-32

  • Zoro # G616045355


product price: $21.99
/ea

Key Features

Series
TB-B
Color
Black, Yellow
Overall Length
16 3/8 in
Material
Steel (Bar)
Overall Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-A-32
Zoro #
G616045355
UPC #
840353701229
Country of Origin
China

Dimensions

Overall Length
16 3/8 in
Overall Width
3 5/8 in
Overall Height
5 7/8 in

Details

Series
TB-B
Color
Black, Yellow
For Use With
Tool Box
Material
Steel (Bar)
Item
Stacktech Roll Holder Accessory
Features
Front and Side Mount, Holds Rolls with Outer Diameter of up to 6.5 inches, 35 lb Load Capacity, Quick Release Buttons, Telescoping Steel Bar
Compatible with Manufacturer Model No.
TB-B1-B-30, TB-B1-B-50, TB-B1-B-60C, TB-B1-B-70, TB-B1-B-70R, TB-B1-D-30-1, TB-B1-D-70-3, TB-B1-O-10, TB-B1-O-10C, TB-B1-O-30, TB-B1-S-60C, TB-B1-X-50
Total Load Capacity
35 lb
Includes Mounting Hardware
Mounting Hardware Included
Compatible Modular System
StackTech

Description

Stacktech Roll Holder Accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.