Zoro Homepage

Sawhorse / Jobsite Table

  • Mfr # TBL-SH60

  • Zoro # G316147373


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Sawhorse Material
Steel
Sawhorse Width
40.28 in
Sawhorse Length
3.46 in
Height
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL-SH60
Zoro #
G316147373
UPC #
810023383642
Country of Origin
India

Dimensions

Sawhorse Width
40.28 in
Sawhorse Length
3.46 in
Height
5.51 in

Details

Color
Black, Yellow
Sawhorse Material
Steel
Item
Sawhorse / Jobsite Table

Description

The ToughBuilt SH60 Sawhorse / Jobsite Table is durable, rugged and offers unparalleled value. Constructed of 100% high-grade steel, this sawhorse has a remarkable 1300 lb. capacity alone, and 2600 lb. per pair. Features 2x4 support arms that transform 2 sawhorses into a solid jobsite table. Its telescopic legs allow the sawhorse to work on uneven terrain and adjust the working height for each job. With a fast-open mechanism setup is straightforward and simple, and the legs quickly fold back into the compact body. This folding sawhorse includes an easy carry handle for effortless transport and storage, rolled steel edges for safety and comfort, and durable plastic feet that provide grip on any terrain and protect delicate surfaces. Powder-coated and zinc-plated steel prevents corrosion and withstands the most rigorous working conditions.


  • 2x4 support arms create a sturdy jobsite table
  • 1300 lb capacity each, 2600 lb per pair
  • 1300 lb capacity each, 2600 lb per pair
  • 100% steel construction
  • Rolled steel edges for safety and comfort
  • Plastic feet provide grip on any terrain and protect delicate surfaces
  • Compact body
  • Powder coating and zinc-plated surfaces
  • Easy carry handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.