Zoro Homepage

StackTech Crate

  • Mfr # TB-B1-X-50

  • Zoro # G116045329


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Series
StackTech
Material
Polymer
Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
11 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-X-50
Zoro #
G116045329
UPC #
840353701106
Country of Origin
China

Dimensions

Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
11 7/16 in

Details

Item
ToughBuilt StackTech Crate
Series
StackTech
Material
Polymer
Color
Black
Features
Easy Stacking, Large Capacity, Slide Switch, Strong and Durable
Includes
Grooves
Compatible Modular System
StackTech
Number of Trays
0
Part of a Modular System
Modular System Part
Includes Casters
Casters Not Included
Stackable
Stackable
Body Finish
Powder Coated
Locking System
Auto-Locking
Number of Drawers
0
Number of Boxes
1
Total Storage Capacity
2,920 cu in
Number of Dividers
0
Total Load Capacity
75 lb
Includes Drawers
Drawers Not Included
Number of Compartments
1

Description

ToughBuilt StackTech Crate, Material Polymer, Overall Depth 20 7/8 in, Overall Height 11 7/16 in, Overall Width 16 1/8 in, Locking System Auto-Locking, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 1, Body Finish Powder Coated, Closure Type Not Applicable, Compatible Modular System StackTech, Features Easy Stacking, Large Capacity, Slide Switch, Strong and Durable, Includes Grooves, Includes Casters Casters Not Included, Lid Style Not Applicable, Number of Boxes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.