Zoro Homepage

StackTech Full Organizer

  • Mfr # TB-B1-O-30

  • Zoro # G116045190


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Series
StackTech
Material
Polymer
Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-O-30
Zoro #
G116045190
UPC #
840353701090
Country of Origin
China

Dimensions

Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
7 5/16 in

Details

Item
ToughBuilt StackTech Full Organizer
Series
StackTech
Material
Polymer
Color
Black
Features
Center Latch, Easy Stacking, IP65-Rated, Lockable, Slide Switch, Strong and Durable
Includes
(8) Deep Bins
Number of Compartments
12
Stackable
Stackable
Number of Boxes
1
Lid Style
Hinged
Includes Drawers
Drawers Not Included
Body Finish
Powder Coated
Closure Type
Latch
Includes Casters
Casters Not Included
Number of Drawers
0
Locking System
Auto-Locking
Part of a Modular System
Modular System Part
Total Load Capacity
75 lb
Total Storage Capacity
1,379.87 cu in
Number of Trays
8
Number of Dividers
4
Compatible Modular System
StackTech

Description

ToughBuilt StackTech Full Organizer, Material Polymer, Overall Depth 20 7/8 in, Overall Height 7 5/16 in, Overall Width 16 1/8 in, Locking System Auto-Locking, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 12, Body Finish Powder Coated, Closure Type Latch, Compatible Modular System StackTech, Features Center Latch, Easy Stacking, IP65-Rated, Lockable, Slide Switch, Strong and Durable, Includes (8) Deep Bins, Includes Casters Casters Not Included, Lid Style Hinged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.