Zoro Homepage

StackTech Large Tool Box

  • Mfr # TB-B1-B-50

  • Zoro # G216045236


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Series
StackTech
Material
Polymer
Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-B-50
Zoro #
G216045236
UPC #
840353701144
Country of Origin
China

Dimensions

Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
11 13/16 in

Details

Item
ToughBuilt StackTech Large Tool Box
Series
StackTech
Material
Polymer
Color
Black
Features
Center Latch, Easy Stacking, IP65-Rated, Lockable, Slide Switch, Strong and Durable
Includes
Inner Tray
Body Finish
Powder Coated
Number of Boxes
1
Includes Casters
Casters Not Included
Number of Trays
1
Number of Dividers
0
Part of a Modular System
Modular System Part
Stackable
Stackable
Number of Compartments
1
Total Storage Capacity
2,774.28 cu in
Number of Drawers
0
Includes Drawers
Drawers Not Included
Closure Type
Latch
Locking System
Auto-Locking
Compatible Modular System
StackTech
Lid Style
Hinged
Total Load Capacity
100 lb

Description

ToughBuilt StackTech Large Tool Box, Material Polymer, Overall Depth 20 7/8 in, Overall Height 11 13/16 in, Overall Width 16 1/8 in, Locking System Auto-Locking, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 1, Body Finish Powder Coated, Closure Type Latch, Compatible Modular System StackTech, Features Center Latch, Easy Stacking, IP65-Rated, Lockable, Slide Switch, Strong and Durable, Includes Inner Tray, Includes Casters Casters Not Included, Lid Style Hinged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.