Zoro Homepage

StackTech Low Profile Half Org

  • Mfr # TB-B1-O-10C

  • Zoro # G416045289


product price: $34.19
/ea

Key Features

Series
StackTech
Material
Polymer
Overall Width
18 1/2 in
Overall Depth
10 1/4 in
Overall Height
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-O-10C
Zoro #
G416045289
UPC #
840353701120
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Depth
10 1/4 in
Overall Height
3 9/16 in

Details

Item
StackTech Lowprofile Half Organizer
Series
StackTech
Material
Polymer
Color
Black
Features
Center Latch, Easy Stacking, IP65-Rated
Includes
(6) Bins
Total Storage Capacity
224.45 cu in
Number of Dividers
6
Locking System
Auto-Locking
Number of Boxes
1
Part of a Modular System
Modular System Part
Lid Style
Hinged
Includes Drawers
Drawers Not Included
Closure Type
Latch
Number of Trays
6
Compatible Modular System
StackTech
Includes Casters
Casters Not Included
Number of Compartments
12
Total Load Capacity
15 lb
Number of Drawers
0
Stackable
Stackable

Description

StackTech Lowprofile Half Organizer, Material Polymer, Overall Depth 10 1/4 in, Overall Height 3 9/16 in, Overall Width 18 1/2 in, Locking System Auto-Locking, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 12, Closure Type Latch, Compatible Modular System StackTech, Features Center Latch, Easy Stacking, IP65-Rated, Includes (6) Bins, Includes Casters Casters Not Included, Lid Style Hinged, Number of Boxes 1, Number of Dividers 6, Number of Drawers 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.