Zoro Homepage

StackTech Rolling Tool Box

  • Mfr # TB-B1-B-70R

  • Zoro # G516045363


original price: $197.99
5% off
new price: $187.99
/ea
Free Shipping & Returns

Key Features

Series
StackTech
Material
Polymer
Overall Width
19 11/16 in
Overall Depth
22 1/16 in
Overall Height
26 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-B-70R
Zoro #
G516045363
UPC #
840353701113
Country of Origin
China

Dimensions

Overall Width
19 11/16 in
Overall Depth
22 1/16 in
Overall Height
26 3/16 in

Description

ToughBuilt StackTech Rolling Tool Box, Material Polymer, Overall Depth 22 1/16 in, Overall Height 26 3/16 in, Overall Width 19 11/16 in, Locking System Padlock, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 1, Body Finish Powder Coated, Closure Type Latch, Compatible Modular System StackTech, Features 9 in All-Terrain Wheels, Center Latch, Easy Stacking, IP65-Rated, Lockable, Removable Telescopic Handle, Strong and Durable, Includes Inner Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.