Zoro Homepage

StackTech Tool Bag

  • Mfr # TB-B1-S-60C

  • Zoro # G416077648


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Locking System
Auto-Locking
Features
Easy Access, Fast Stacking, Slide Switch, Strong and Durable
Compatible Modular System
StackTech
Color
Black
Overall Width
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-S-60C
Zoro #
G416077648
UPC #
840353701304
Country of Origin
Philippines

Dimensions

Overall Width
12 3/16 in
Overall Depth
17 5/16 in
Overall Height
13 3/8 in

Details

Locking System
Auto-Locking
Features
Easy Access, Fast Stacking, Slide Switch, Strong and Durable
Compatible Modular System
StackTech
Color
Black
Material
Polymer
Number of Compartments
10
Stackable
Stackable
Closure Type
Zipper
Number of Boxes
1
Includes Drawers
Drawers Not Included
Number of Dividers
0
Lid Style
Hinged
Includes Casters
Casters Not Included
Series
StackTech
Part of a Modular System
Modular System Part
Total Load Capacity
75 lb
Item
Tool Bag
Number of Drawers
0
Includes
FAST STACKING,AUTO-LOCKING
Number of Trays
0
Total Storage Capacity
1,600 cu in

Description

Tool Bag, Material Polymer, Overall Depth 17 5/16 in, Overall Height 13 3/8 in, Overall Width 12 3/16 in, Locking System Auto-Locking, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 10, Closure Type Zipper, Compatible Modular System StackTech, Features Easy Access, Fast Stacking, Slide Switch, Strong and Durable, Includes FAST STACKING,AUTO-LOCKING, Includes Casters Casters Not Included, Lid Style Hinged, Number of Boxes 1, Number of Dividers 0, Number of Drawers 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.