Zoro Homepage

StackTech XL 3-Drawer Tool Box

  • Mfr # TB-B1-D-70-3

  • Zoro # G216045304


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Series
StackTech
Material
Polymer
Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
15 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-D-70-3
Zoro #
G216045304
UPC #
840353701168
Country of Origin
China

Dimensions

Overall Width
16 1/8 in
Overall Depth
20 7/8 in
Overall Height
15 3/8 in

Description

ToughBuilt StackTech 3-Drawer Tool Box, Material Polymer, Overall Depth 20 7/8 in, Overall Height 15 3/8 in, Overall Width 16 1/8 in, Locking System Auto-Latch, Color Black, Includes Drawers Drawers Included, Number of Compartments 27, Body Finish Powder Coated, Closure Type Latch, Compatible Modular System StackTech, Drawer Slide Type Ball Bearing, Features Auto-Latching Drawer, Easy Access, Easy Stacking, Slide Switch, Strong and Durable, Includes Dividers for Each Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.