Zoro Homepage

Sub-Compact Folding Utility Knife

  • Mfr # TB-H4-12-C

  • Zoro # G316147359


product price: $17.79
/ea

Key Features

Overall Length
1.0 in
Overall Width
1.32 in
Blade Material
Steel
Height
3.94 in
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-H4-12-C
Zoro #
G316147359
UPC #
810023389392
Country of Origin
China

Dimensions

Overall Length
1.0 in
Overall Width
1.32 in
Height
3.94 in

Details

Item
Folding Utility Knife
Blade Material
Steel
Color
Black, Yellow

Description

ToughBuilt Sub-Compact Folding Utility Knife is an essential tool for everyday carry, designed for durability and packed in a compact design. Measuring just 4in when closed and 6in when open, this knife fits snugly in your pocket, always ready for action.Equipped with a wire cutter and stripper, it handles a variety of tasks with ease.The button lock ensures that the knife stays firmly in place when open, providing a stable cutting experience. Plus, the blade-release button allows for quick, tool-free blade changes, so you can replace a dull blade or adapt to different tasks on the fly.A sturdy belt clip and tether loop keep this utility knife at your side when you need it most.Elevate your cutting experience with ToughBuilt Sub-Compact Folding Utility Knife - a tool thatfts versatile, convenient, and built to last.


  • Compact size that fits in a small pocket: 4" long when closed, 6" long when open
  • Features wire cutter and stripper for the versatility of applications
  • Features wire cutter and stripper for the versatility of applications
  • Blade-release button for fast and tool-free blade changes
  • Solid steel belt clip to secure the knife when not in use
  • Tether loop
  • Compatible with standard-size utility blades
  • Backed by a Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.