Zoro Homepage

Tool Bag, Bags, PP + PE Plastic

  • Mfr # TB-CT-61-14

  • Zoro # G905290671


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
17.91
Material
PP + PE Plastic
Features
Bags
Weight
16.01
Length
19.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-61-14
Zoro #
G905290671
UPC #
810023383338
Country of Origin
China

Dimensions

Width
17.91
Length
19.69

Details

Item
Tool Bag
Material
PP + PE Plastic
Features
Bags
Weight
16.01

Description

The ToughBuilt L Rolling Massive Mouth Bag transforms how professionals carry tools and supplies. The patent pending opening is wider than anything in the market for superior accessibility. And to works with all of ToughBuilt’s patented clip on pouches for the ultimate tool organization.
The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.