Zoro Homepage

Tool Bag, Bags, PP + PE Plastic

  • Mfr # TB-CT-61-22

  • Zoro # G305290677


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
24.8
Material
PP + PE Plastic
Features
Easy Access, Wide Opening, Heavy-Duty Wheels
Length
19.29
Weight
19.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-CT-61-22
Zoro #
G305290677
UPC #
810023383352
Country of Origin
China

Dimensions

Width
24.8
Length
19.29

Details

Item
Tool Bag
Material
PP + PE Plastic
Features
Easy Access, Wide Opening, Heavy-Duty Wheels
Weight
19.71

Description

The ToughBuilt XXL Rolling Massive Mouth Bag is maximizing how pros carry even the heaviest tools and supplies. The patent-pending opening is the widest most expansive chamber in the market for superior accessibility, and it works with all of ToughBuilt’s patented ClipTech pouches for the ultimate tool organization.
The class-leading hard body construction protects everything inside and keeps its shape while remaining light and mobile for portability. Its versatile, structured external pockets flex to securely hold tools in place. Made with high-quality, rugged materials, smooth metal bearings, weatherproof poly tires, and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands no matter how extreme the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.