Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Black, White, Metal, 1PK

  • Mfr # TB-B1-A-54

  • Zoro # G116045336


product price: $23.74
/ea

Key Features

Series
TB-B
Features
Dual-Support Design, Garage Organization Compatible, Quick Release Button
Overall Width
4 3/8 in
Material
Metal (Hook), Steel (Bar)
For Use With
Crates, Tool Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-A-54
Zoro #
G116045336
UPC #
840353701267
Country of Origin
China

Dimensions

Overall Width
4 3/8 in
Overall Height
3 5/16 in
Overall Length
3 11/16 in

Details

Series
TB-B
Features
Dual-Support Design, Garage Organization Compatible, Quick Release Button
Item
Stacktech Tool Holder Accesssory
Material
Metal (Hook), Steel (Bar)
For Use With
Crates, Tool Box
Color
Black, White
Compatible Modular System
StackTech
Compatible with Manufacturer Model No.
TB-B1-B-30, TB-B1-B-50, TB-B1-B-60C, TB-B1-B-70, TB-B1-B-70R, TB-B1-D-30-1, TB-B1-D-70-3, TB-B1-O-10, TB-B1-O-10C, TB-B1-O-30, TB-B1-S-60C, TB-B1-X-50
Total Load Capacity
5 lb
Includes Mounting Hardware
Mounting Hardware Included

Description

Stacktech Tool Holder Accesssory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.