Zoro Homepage

Tool Tote, Black, Ballistic Nylon, 22 Pockets

  • Mfr # TB-B1-S-80C

  • Zoro # G416487447


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Total Storage Capacity
1,565 cu in
Interior Depth
12 in
Material
Ballistic Nylon
Color
Black
Includes
Padded Shoulder Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-S-80C
Zoro #
G416487447
UPC #
840353701151
Country of Origin
Philippines

Dimensions

Interior Depth
12 in
Overall Depth
11 13/16 in
Overall Width
17 11/16 in
Overall Diameter
18 in
Interior Width
12 in
Interior Height
14 in
Overall Height
13 3/4 in

Description

Tool Tote, Bag Style Tote, Material Ballistic Nylon, Closure Type Slide Fastener, Number of Bags 1, Overall Height 13 3/4 in, Overall Depth 11 13/16 in, Overall Width 17 11/16 in, Overall Diameter 18 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Compatible Modular System StackTech, Features A Prominent Lock Indicator Lets you Know your Stack is Safe to Move Without Second Guessing, Includes Padded Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.