Zoro Homepage

Workstation Top, Blk/Slv/Tn, 21 x 16 in

  • Mfr # TB-B1-A-10

  • Zoro # G016045337


product price: $60.49
/ea

Key Features

Overall Height
1 1937/2000 in
Color
Black, Silver, Tan
Material
Wood
Features
Bamboo Wood Surface Provides a Smooth Worktop
Overall Width
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-B1-A-10
Zoro #
G016045337
UPC #
840353701199
Country of Origin
China

Dimensions

Overall Height
1 1937/2000 in
Overall Width
16 1/8 in
Overall Length
20 7/8 in

Details

Color
Black, Silver, Tan
Material
Wood
Features
Bamboo Wood Surface Provides a Smooth Worktop
Pattern
Solid
Item
ToughBuilt StackTech Work Surface Top
Series
StackTech
Compatible with Manufacturer Model No.
TB-B1-B-30, TB-B1-B-50, TB-B1-B-60C, TB-B1-B-70, TB-B1-B-70R, TB-B1-D-30-1, TB-B1-D-70-3, TB-B1-O-10, TB-B1-O-10C, TB-B1-O-30, TB-B1-S-60C, TB-B1-X-50
Compatible with Product Type
Tool Box
Includes Mounting Hardware
Mounting Hardware Included

Description

ToughBuilt StackTech Work Surface Top, Color Black, Silver, Tan, Material Wood, Overall Height 1 1937/2000 in, Overall Length 20 7/8 in, Overall Width 16 1/8 in, Compatible with Grainger Part Number 857FX5, 857FX7, 857FX8, 857FX9, 857FY0, 857FY3, 857FY4, 857FY5, 857FY6, 857FY7, 857FY9, 857FZ4, Compatible with Manufacturer Model No. TB-B1-B-30, TB-B1-B-50, TB-B1-B-60C, TB-B1-B-70, TB-B1-B-70R, TB-B1-D-30-1, TB-B1-D-70-3, TB-B1-O-10, TB-B1-O-10C, TB-B1-O-30, TB-B1-S-60C, TB-B1-X-50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.