Zoro Homepage

8-Foot 3.5 mm Auxiliary Cable

  • Mfr # TT-PC8-AX2

  • Zoro # G503659726


product price: $13.49
/ea

Key Features

Cable Type
Mini-phone
Cable Length
8 ft
Connection A
Mini-phone Stereo Audio - Male
Connection B
Mini-phone Stereo Audio - Male
Device Supported
Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-PC8-AX2
Zoro #
G503659726
UPC #
758302166169
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Cable Type
Mini-phone
Connection A
Mini-phone Stereo Audio - Male
Connection B
Mini-phone Stereo Audio - Male
Item
Audio Cable
Device Supported
Audio Device

Description

You enjoy your music, podcasts, and audio books, so having the ToughTested 8-Foot 3.5 mm Auxiliary Cable to get the best sound is essential to your listening enjoyment. ToughTested cables are designed with rugged construction and undergo extensive testing to ensure years of trouble-free service. This 3.5 mm male to 3.5 mm male cable is ideal for any device with an audio port such as a smartphone, tablet, laptop, or portable speaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.