Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charge & Sync USB-A to USB-C Hi-Speed Braided-Fabric Cable, 6ft

  • Mfr # TT-FC6-C2A

  • Zoro # G510012873


product price: $15.49
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Cable Type
USB
Device Supported
Smartphone, MacBook Pro, Chromebook, Camcorder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-FC6-C2A
Zoro #
G510012873
UPC #
758302134298
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Cable Type
USB
Device Supported
Smartphone, MacBook Pro, Chromebook, Camcorder
Compatibility
Google - Pixel, LG - V20, G5, GoPro Hero 5
Connector on First End Details
1 x 4-pin USB Type A - Male

Description

Power up' charge and sync your devices with the ToughTested . This cable has a strain relief design to protect the ends from wear and tear developed over time. It works with all USB-C Android devices' smartphones' tablets and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.