Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tough and Thirsty Big Mouth Cupholder Mount with Universal Phone, GPS, and Tablet Grip

  • Mfr # TT-4S-TNT

  • Zoro # G815577350


product price: $45.99
/ea

Key Features

Color
Black
Includes
Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-4S-TNT
Zoro #
G815577350
UPC #
758302179930
Country of Origin
China

Details

Color
Black
Includes
Mount
Item
Other Mounts & Stands

Description

The Tough and Thirsty Big Mouth Cupholder Mount with Universal Phone, GPS, and Tablet Grip from ToughTested fits securely in all vehicle cup holders in trucks, SUVs, RVs, vans, and cars. The expandable base fits all vehicle cup holders and the specially designed XL cup holder holds up to a 64 oz. cup or bottle. It also can hold larger bottles and cups including cups with handles from all popular brands including YETI. The mega-grip device mount holds phones, GPS units, and tablets up to 10.9 in. firmly and securely. The 9 in. gooseneck arm allows you to position your device at any angle for optimal line of site so you can pay attention to the road.


  • Heavy-duty expandable cup holder base fits securely in all vehicle cup holders in trucks, SUVs, RVs, vans, and cars
  • Expandable base fits all vehicle cup holders
  • specially designed XL cup holder holds up to a 64 oz. cup or bottle
  • Holds larger bottles and cups including cups with handles from all popular brands including YETI
  • Mega-grip device mount
  • holds phones, GPS units, and tablets up to 10.9 in. firmly and securely
  • 9 in. gooseneck arm positions device at any angle for optimal line of site so user can pay attention to road

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.